Top jaws set, 3 pieces 170

Article no.: 313745 170
Set price 3 Piece (30.32 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
221 pieces in stock

Product details

Technical Data

for chuck type 170 mm
Length L 82 mm
Width B 31 mm
Height H 32 mm
Hole centre spacing a 15 mm
Bore spacing b 20 mm
Slot width D 12 mm
for thread DIN 912 M10
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313745 170
EAN / GTIN 4067263151333

Description

Version:

Soft top jaws, long, serration 1.5×60°.
Precision milled slots and serration, not burnished.
Bevelled for small clamping ⌀.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart