Hand reamer set No. 160150 in a box H7 6

Article no.: 160175 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
  • Hole tolerance: H7
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Application for type of drilling: for through holes

Product details

Technical Data

Number of reamers 6
Hole tolerance H7
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Application for type of drilling for through holes
Type of product Phillips bit

Identification numbers & Classifications

Article number 160175 6
EAN / GTIN 4045197994806

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Content:

1 pc. each hand reamer: Size 3; 4; 5; 6; 8; 10

Supplied with:

6-piece hand reamer set in a box.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart