Absorbent fleece roll 0.4×40 m OIL

Article no.: 084377 OIL
Set price 2 Piece (8.66 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Product details

Technical Data

Colour blue
maximum absorption volume 162 l
Area of application OIL
Scope of supply pcs./box 2
Type of product Absorbent fleece

Identification numbers & Classifications

Article number 084377 OIL
EAN / GTIN 2050001710628
Manufacturer number BR212

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
On a roll, perforated across every 50 cm.
Wipes and rolls with tear-resistant reinforced double-layer structure for heavy-duty use. Suitable also for use on the floor. Lint-free.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart