PVC adhesive tape 50X33

Article no.: 083794 50X33
(0.17 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,051 pieces in stock

Product details

Technical Data

Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.11 N/mm
Stretch capability 120 %
Tensile strength 1.67 N/mm
Special features clings well
Application Sealing; Masking; Attaching; Binding; Securing; Masking; Bonding
temperature-resistant up to 40 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
Working life after date of manufacture 12 month
Colour red
Length 33 m
Width 50 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083794 50X33
EAN / GTIN 4062406242428

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
Smooth PVC protective tape made from a supple soft-PVC film.
To protect smooth substrates such as wood, aluminium or glass.
Duration of use 3 weeks indoors and outdoors.

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart