VHB™ adhesive tape 19X3

Article no.: 083786 19X3
(7.21 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Product details

Technical Data

USP1 VHB™
USP2 grey
Manufacturer's designation GPH-110GF
Type of adhesive tape double-sided
Adhesive Acrylate
Adhesive strength on steel 3.7 N/mm
temperature-resistant up to 150 °C - 230 °C
Material of covering Siliconised PE film
Storage temperature 16 °C - 25 °C
Storage humidity 40 % - 65 %
“Best before” date 24 month
Colour grey
Length 3 m
Width 19 mm
Thickness 1.1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083786 19X3
EAN / GTIN 4054596233782
Manufacturer number 7100101624

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M™ GPH-110GF consists of versatile foam material core, and is resistant to high temperatures. Its purpose is to create quick and easy joints which as strong, stable and permanent.

Note:

Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.
The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart