Mirror adhesive tape 4952

Article no.: 083783 4952
(1.94 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
192 pieces in stock

Product details

Technical Data

Manufacturer's designation 4952
Type of adhesive tape double-sided
Backing material PE foam
Adhesive Modified acrylate
Adhesive strength on steel 6.5 N/mm
Stretch capability 200 %
Special features resistant to chemicals; moisture-resistant; shear-resistant; UV-resistant
Application Attaching; Assembly
temperature-resistant up to 80 °C
Material of covering Paper
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour white
Length 10 m
Width 19 mm
Thickness 1.15 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083783 4952
EAN / GTIN 4063565115653
Manufacturer number 04952-00525-00

Description

Version:

tesafix® 4952 is a double-sided PE foam adhesive tape with acrylate adhesive. Forms a permanent strong bond with high tack. High tensile and shear strength, resistant to high temperatures and ageing. Ideal for attaching mirrors.

Application:

For permanently attaching or mounting components in indoor areas on smooth surfaces.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart