adhesive tape 12X50

Article no.: 083778 12X50
(0.26 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
136 pieces in stock

Product details

Technical Data

Manufacturer's designation GPT-020F
Type of adhesive tape double-sided
Backing material PET film
Adhesive Acrylate
Adhesive strength on steel 11.3 N/mm
temperature-resistant up to 90 °C
Liner present no
Material of covering PP film
Storage temperature 16 °C - 25 °C
Storage humidity 40 % - 65 %
“Best before” date 18 month
Colour transparent
Length 50 m
Width 12 mm
Thickness 0.2 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083778 12X50
EAN / GTIN 5900422113843
Manufacturer number 7100226020

Description

Version:

The 3M™ GPT-020F is a double-sided adhesive tape and is characterised by high moisture resistance, very high instant tack, very good shear strength even at increased temperatures and good UV resistance.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart