Barrier tape, red-white 70X100

Article no.: 083760 70X100
(0.07 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,173 pieces in stock

Product details

Technical Data

Length 100 m
Width 70 mm
Thickness 33 µm
Type of product Barrier tape

Identification numbers & Classifications

Article number 083760 70X100
EAN / GTIN 4046719779529
Manufacturer number 7000062582

Description

Version:

Non-adhesive marking tape of hard-wearing polyethylene film.

Application:

For marking out hazard areas.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart