Electrical insulating tape 19X6

Article no.: 083656 19X6
(1.26 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
276 pieces in stock

Product details

Technical Data

Manufacturer's designation Scotch® Super 33+
Type of adhesive tape single-sided
Backing material PVC film
Special features UV-resistant; moisture-resistant
temperature-resistant up to -18 °C - 90 °C
Liner present no
Storage temperature 10 °C - 27 °C
Storage humidity 75 %
“Best before” date 60 month
Colour black
Length 6 m
Width 19 mm
Thickness 0.18 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083656 19X6
EAN / GTIN 50054007061309
Manufacturer number 7000058432

Description

Version:

3M Scotch® Super 88 and Scotch® Super 33+ are particularly resilient and UV-resistant premium adhesive tapes with very good electrical characteristics and resistance to moisture, alkalis, many acids and solvents.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart