PVC warning marker tape YB

Article no.: 083637 YB
(0.38 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
525 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 766i
Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.21 N/mm
Stretch capability 180 %
Tensile strength 2.28 N/mm
Special features clings well; easy removal
Application Identification; Marking
temperature-resistant up to 29 °C
Liner present no
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
Working life after date of manufacture 12 month
Colour yellow black
Length 33 m
Width 50 mm
Thickness 0.125 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083637 YB
EAN / GTIN 2050001712356
Manufacturer number 7100015263

Description

Version:

The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.
The adhesive tape is suitable for marking out hazard areas and material deposit areas, and for marking corners and edges.
Ideally suited to use areas that see little traffic from industrial trucks.
The 3M™ 766i is yellow and black striped.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart