PVC adhesive tape BLUE

Article no.: 083636 BLUE
(0.29 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
488 pieces in stock

Product details

Technical Data

Manufacturer's designation 764i
Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.21 N/mm
Stretch capability 180 %
Tensile strength 2.28 N/mm
Special features abrasion resistant; supple; corrosion-resistant; moisture-resistant
Application Binding; Marking; Closing
temperature-resistant up to 29 °C
Liner present no
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
Working life after date of manufacture 12 month
Colour blue
Length 33 m
Width 50 mm
Thickness 0.125 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083636 BLUE
EAN / GTIN 4046719255672
Manufacturer number 7000048921

Description

Version:

The 3M™ 764i can be used for non-critical application areas, such as colour marking and bundling. It is corrosion-resistant, flexible, supple, easy to apply and resistant to moisture.
The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Colour Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart