Double-sided adhesive tape removable 50X25

Article no.: 083625 50X25
(0.74 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
416 pieces in stock

Product details

Technical Data

Manufacturer's designation 9195
Type of adhesive tape double-sided
Backing material paper fleece
Adhesive Acrylate
Adhesive strength on steel 0.8 N/mm
Stretch capability 500 %
Tensile strength 0.8 N/mm
Special features paper fleece
Application Trade fair stand construction; Lay the carpet
temperature-resistant up to 60 °C
Liner present no
Material of covering Siliconised paper
Storage temperature 18 °C
Storage humidity 60 %
“Best before” date 12 month
Colour yellowish
Length 25 m
Width 50 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083625 50X25
EAN / GTIN 8021684192371
Manufacturer number 7000111987

Description

Version:

3M™ 9195 is a double-sided acrylate adhesive tape (carpet tape) with different adhesive strengths on the two sides (strongly bonding / removable). After use, the bonded carpets can be removed again from solid floors or substrates, leaving no residues.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart