Fabric adhesive tape 48X50

Article no.: 083603 48X50
(0.30 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,211 pieces in stock

Product details

Technical Data

Manufacturer's designation duct tape 74662
Type of adhesive tape single-sided
Backing material PE film
Fabric fineness 27 mesh
Adhesive Synthetic rubber
Adhesive strength on steel 0.44 N/mm
Stretch capability 19 %
Tensile strength 3 N/mm
Special features supple; can be torn by hand; water-repellent
Application Sealing; Binding; Securing; Packing; Bonding; Attaching
temperature-resistant up to 60 °C
Liner present no
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour black
Length 50 m
Width 38 mm
Thickness 0.215 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083603 48X50
EAN / GTIN 4063565117893

Description

Version:

tesa® 74662 duct tape bonds with excellent adhesive strength even on rough and dusty substrates. It is waterproof, supple and flexible. Ideal for sealing pipes and cables, and for applications on plasterwork and masonry. It can easily be torn by hand both across and along the tape.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.
New dimension: tesa fabric tapes 74662 are 2 mm wider (50×50)!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart