Set of measuring jugs 3

Article no.: 083543 3
Set price 3 Piece (8.74 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
502 pieces in stock

Product details

Technical Data

Material Plastic
Number of pieces 3 pcs.
Type of product graduated beaker

Identification numbers & Classifications

Article number 083543 3
EAN / GTIN 4016553330071
Manufacturer number 33 300 71

Description

Version:

Measuring jug set of transparent polypropylene, resistant to oil and acid. Scale with ml divisions, ergonomic handle, stackable.

Supplied with:

1 measuring jug 0.5 litre, scale division 10 ml.
1 measuring jug 1.0 litre, scale division 10 ml.
1 measuring jug 2.0litre, scale division 20 ml.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart