Minimal quantity lubrication set with 3 needle heads

Article no.: 083528
plus VAT at the current rate Prices plus delivery costs
on request
In stock
834 pieces in stock

Product details

Technical Data

Capacity 59 cm3
Container material Plastic
Material of the discharge tube Brass
Type of product Oiler

Identification numbers & Classifications

Article number 083528
EAN / GTIN 2050001659606
Manufacturer number 850

Description

Version:

Resilient, transparent plastic container with 3 exchangeable brass needle heads ⌀ 0.25; 0.5, and 1 mm for precise application of very small or variable oil quantities.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart