Pneumatic straight die grinder G2414, collet ⌀ 6 mm short S085

Article no.: 079447 S085
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Product details

Technical Data

Manufacturer's designation G2414 S085
Output power 500 W
maximum speed 8,500 rpm
maximum air consumption 252 l/min
Connection thread BSP
Compressed air connection 3/8 inch
recommended hose size (internal ⌀) 13 mm
Weight 0.78 kg
Operating noise 70 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079447 S085
EAN / GTIN 7322590019860
Manufacturer number 8423031258

Description

Version:

Powerful and robust smooth-running straight die grinders. The safety switch prevents accidental switching on. Application-optimised maximum speeds between 8500 and 25,000 rpm.
Short design, length 215 mm.
Collet ⌀ 6mm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits:
Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart