Pneumatic straight die grinder SMP60

Article no.: 079440 SMP60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Product details

Technical Data

Manufacturer's designation SPM 60 R
Output power 85 W
maximum speed 60,000 rpm
maximum air consumption 230 l/min
Connection thread BSP
Compressed air connection 1/4 inch
Collet ⌀ 3 mm
Weight 0.17 kg
Operating noise 68 dB(A)
maximum vibration to EN < 2.5 m/s2
Length 140 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079440 SMP60
EAN / GTIN 5000630
Manufacturer number SPM60R

Description

Version:

ATA − Pneumatic straight die grinder with 3 mm collets for fine milling, grinding and engraving. Integral pre-filter.
Turbine-driven small straight die grinder with a maximum speed of 60,000 rpm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart