{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 2,400 kg | |
To take pallets with load capacity | 800 kg | |
Height adjustment interval | 50 mm | |
Type of installation | Plug-in racking | |
Height | 2,500 mm | |
Width | 2,700 mm | |
Depth | 1,100 mm | |
Compartment width | 2,700 mm | |
Cross beam height | 100 mm | |
lower compartment height | 1,000 mm | |
Number of longitudinal cross beams | 4 | |
Number of storage level | 2 | |
maximum bay load | 4,800 kg | |
Application range | Pallet racking | |
Type of product | Pallet racking |
Article number | 992410 2500 | |
Manufacturer number | 6689993 | |
Manufacturer | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com |