Clamping system with swing jaw, Jaw width: 120mm

Article no.: 967150 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Type of fastening Permanent magnet
Type of product Vice jaws

Identification numbers & Classifications

Article number 967150 120
EAN / GTIN 4045197612632
Manufacturer number 967150 120

Description

Version:

Sturdy, cleanly machined jaws of high-quality aluminium alloy. Fixed jaw incorporates an integral magnetic strip. Swing jaw incorporates an extremely powerful cylindrical magnet.

Advantage:

No annoying slippage of the component, even under high clamping forces.

Application:

Unique clamping solution both for conical and asymmetrical components as well as for parallel-sided standard parts.Swivel angle up to 16°.Suitable for all vices with sufficient jaw width.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart