{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2 | |
Volume | 24.9 l | |
Height | 200 mm | |
Width | 321 mm | |
Depth | 479 mm | |
Nominal width | 300 mm | |
Nominal depth | 450 mm | |
Safe working load | 120 kg | |
Stacking load | 1,200 kg | |
Material | Sheet steel | |
Colour | hot-dip galvanised | |
Type of handle | Drop handle | |
rolled stacking edge on 4 sides | yes | |
Type of product | Stacking transport box |
Article number | 963386 2 | |
EAN / GTIN | 4052939494814 | |
Manufacturer number | 8080 | |
Manufacturer | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN (SIEGERLAND), Germany, www.ssi-schaefer.com |