This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pliers set VDE insulated, 9 U, Number of tools: 5

Article no.: 962912 5

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 9×36
  • suitable for workstations and storage equipment: Tool cabinet
  • Smallest suitable drawer front height: 75

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 9×36
suitable for workstations and storage equipment Tool cabinet
Smallest suitable drawer front height 75 mm
Width 149 mm
Depth 598 mm
Width in units 9 E
Depth in units 36 E
filled drawer width in units 9 U
Number of tools 5
Version with VDE tool fully insulated
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962912 5
Manufacturer number 962912 5

Description

Version:

Tool sets in two-colour moulded rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Tool cabinets / drawers with depth 36 units. The rigid foam inlays fill 9 units (149×598×30 mm), or 18 units (298×598×30 mm) of the width of the drawer.

Supplied with:

Rigid foam inlay empty No. 962912 size 0: 1 pc.
GARANT combination pliers No. 701710 size 180: 1 pc.
GARANT snipe-nose pliers No. 713310 size 200: 1 pc.
GARANT side cutter No. 725310 size 160: 1 pc.
Water pump pliers No. 705750 size 250: 1 pc.
PB SWISS TOOLS voltage tester No. 665020 size 3.5 (not VDE insulated): 1 pc.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart