• The item cannot be ordered due to missing prices.

Socket set 3/8 inch, Number of tools: 24

Article no.: 962658 24

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • Square drive: 3/8
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
Square drive 3/8 inch
suitable for workstations and storage equipment Workbench
Width 160 mm
Depth 520 mm
Number of tools 24
Version with socket
Type of product Rigid foam inlay

Identification & Classification

Article number 962658 24
EAN / GTIN 2050001820532
Manufacturer number 962658 24
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Drawers of workbench range KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (drawer unit width 600 mm), and HOLEX usable drawer area 490×520 mm. The rigid foam inlays fill 1/3 (160×520×30 mm), 2/3 (321× 520×30 mm) of the usable drawer area.

Supplied with:

Rigid foam inlay empty No. 962658 size 0: 1 pc.
HOLEX hex socket 3/8 inch No. 637220
size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each of:
HOLEX screwdriver bit 3/8 inch No. 637620
size 3; 4; 5; 6; 7; 8; 10: 1 pc. each of:
HOLEX reversible ratchet 3/8 inch No. 635090 size 3/8: 1 pc.
HOLEX extension 3/8 inch No. 635420 size 75; 240: 1 pc. each of:
HOLEX T-handle 3/8 inch No. 635720 size 200: 1 pc.
HOLEX universal joint 3/8 inch No. 636220 size 3/8: 1 pc.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart