Writing surface, Type: 1

Article no.: 956840 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 400 mm
Depth 351 mm
Lower edge height 20 mm
Type of product Shelf

Identification numbers & Classifications

Article number 956840 1
EAN / GTIN 4062406128272
Manufacturer number 956840 1

Description

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart