Easyfix hexagon key L-wrench holder 1,5-10

Article no.: 955675 1,5-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,090 pieces in stock

Select article variation and quantity

for hexagon Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    for hexagon 1.5-10
    Type of product Screwdriver holders

    Identification numbers & Classifications

    Article number 955675 1,5-10
    EAN / GTIN 4062406197537
    Manufacturer number 955675 1,5-10

    Description

    Version:

    Accepts 9× hexagon key L-wrenches in sizes 1.5 - 10. Can also be used standing upright on the worktop.
    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels □ 9×9 mm in a 37 mm grid.

    Supplied with:

    All the associated base plates.

    Downloads & documents

    From the same series "Easyfix" View all

    Direct purchase

    Sign in to your Account

    To shopping cart