This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workshop set 23

Article no.: 955001 23

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 20×16
  • suitable for workstations and storage equipment: Roller cabinet
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 20×16
suitable for workstations and storage equipment Roller cabinet
Smallest suitable drawer front height 100 mm
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
suitable for drawer front height 125 mm; 200 mm
Number of tools 23
Power supply Battery-powered
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955001 23
Manufacturer number 955001 23

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955001: 1 pc.
GARANT IP54 digital caliper No. 412680 size 150: 1 pc.
GARANT tape measure No. 462210 size 3: 1 pc.
GARANT light metal spirit level No. 467020 size 250: 1 pc.
GARANT combination spanner No. 613600 size 5.5; 7; 8; 10; 13; 16; 17; 18; 19: 1 pc. each
GARANT slot-head screwdriver No. 660030 size 3.5; 5.5; 6.5: 1 pc. each
GARANT screwdriver for Phillips No. 667690 size 1; 2; 3: 1 pc. each
GARANT combination pliers No. 700940 size 180: 1 pc.
GARANT water pump pliers No. 706001 size 250: 1 pc.
GARANT snipe-nose pliers No. 713040 size 200: 1 pc.
GARANT side cutter No. 724840 size 160: 1 pc.
GARANT general-purpose knife with 2-component handle with 3 blades No. 845020: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart