{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 60 mm | |
Length | 1,000 mm | |
suitable for type | 1000 | |
Application range | Support columns | |
Type of product | Bracing |
Article number | 938004 1000 | |
Manufacturer number | 938004 1000 |