Drawer casing without drawers 430/540 mm

Article no.: 934800 430/540
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

width/Working height (mm) Unit price incl. VAT
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height adjustment interval 20 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
    Height 600 mm
    Width 430 mm
    Depth 630 mm
    Usable height 540 mm
    Usable height for drawers 540 mm
    suitable drawer No. 933730
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 934800 430/540
    EAN / GTIN 4045197483966
    Manufacturer number 934800 430/540

    Description

    Version:

    Of sheet metal with drawer mountings at 20 mm intervals. Can be locked centrally with a cylinder lock.

    Suitable for:

    Base frame No. 934700 and base frame with mobile unit No. 934720.

    Colour:

    Body light grey RAL 7035, powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart