{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 600 mm | |
Width | 400 mm | |
Depth | 650 mm | |
Usable height | 570 mm | |
Usable width | 280 mm | |
Usable depth | 600 mm | |
Weight | 23.9 kg | |
Type of product | Support leg |
Article number | 927321 600 | |
EAN / GTIN | 4062406108472 | |
Manufacturer number | 927321 600 |