This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for bit set 67

Article no.: 916826 67

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Roller cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer 1/3
    suitable for workstations and storage equipment Roller cabinet
    Width 176 mm
    Depth 383 mm
    Number of tools 67
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 916826 67

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays.
    The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
    Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
    The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

    Suitable for:

    GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

    Supplied with:

    Rigid foam inlay, empty No. 916826 size 0: 1 pc.
    Bits set, 61 pieces, No. 675900 size M: 1 set
    Bit-holding screwdriver with quick-change chuck for 1/4 inch bits No. 676410 size 6.3: 1 pc.
    Small parts bin 75×75 mm No. 960650 size 26/1: 4pcs.
    Small parts bin 150×75 mm No. 960650 size 26/2: 1 pc.

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart