This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for crimping tool/containers set, Number of tools: 17

Article no.: 916792 17

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 2/3
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 2/3
suitable for workstations and storage equipment Roller cabinet
Width 352 mm
Depth 383 mm
Number of tools 17
Version for cable processing
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 916792 17
Manufacturer number 916792 17

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916792 size 0: 1 pc.
HOLEX crimping pliers No. 729720 size 6IS: 1 pc.
Small parts bin No. 960650 size 26/0: 5 pcs.
Small parts bin No. 960650 size 26/1: 11 pcs.

Note:

Pliers contour also suitable for crimping tool No. 729420 size 6.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart