This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for tubular socket wrench set 11

Article no.: 916738 11

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Roller cabinet
Width 176 mm
Depth 383 mm
Number of tools 11
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 916738 11
Manufacturer number 916738 11

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916738 size 0: 1 pc.
Tubular socket wrench, angled No. 621340 size 6; 7; 8; 9; 10; 11; 12; 13; 14; 16; 17: 1 each of

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart