Snap-off “longlife” blades set, 10 pieces, 18 mm with wave profile, TiN, number: 10

Article no.: 845012 10
Set price 10 Piece (1.55 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,319 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 10
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 845012 10
EAN / GTIN 2050001962447
Manufacturer number 2026.0500/AB26-(1000)TIN

Description

Version:

The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.

With wave profile and TiN-coated blades.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart