SECUNORM 500 safety knife with 1 blade, Type: 1

Article no.: 842081 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,261 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 143 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842081 1
EAN / GTIN 4002632800818
Manufacturer number 5000011002

Description

Version:

Safety knife with 17 mm depth of cut and automatic blade retraction. Ergonomic and sturdy grip of aluminium incl. non-slip Soft-Grip on the slides - on both sides for right-handed and left-handed users. Safe and easy blade change (replacement blade No. 842098 size 10 and 2C or short blade No. 842097 size 10) blade for 2 times use.

Application:

Ideal for all cut materials in general use, such as 3-layer cardboard, film, sacking, and plastic parcel strapping.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart