Universal deburrer handle with ceramic blade 65 °

Article no.: 838150 65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock

Product details

Technical Data

Cutting angle 65 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 838150 65
EAN / GTIN 7290003235612
Manufacturer number NC5100

Description

Version:

Handy 2-component handle with unique mounting for the ceramic blades. In conventional deburrers the blade rotates; here the blade mounting rotates. The result is smoother working, which is easier on the blade.

Application:

Deburring holes and a wide variety of contours. Highly suitable not only for soft materials such as aluminium and plastics but also for very abrasive plastics such as fibreglass. Extremely wear-resistant: approx. 20 times the working life of a HSS blade (when deburring plastics).