Version:
Cast steel base with 2 clamping blocks, 5 flare inserts (4.75 − 10 mm) and 1 pressure plate 90°. The machine can be clamped in any normal vice.
Clamping blocks for pipe ⌀ 4.75; 5; 6; 8; 9 and 10 mm. One face flat for 180° flares; one face countersunk for 90° flares.
Flare inserts for pipe ⌀ 4.75-5; 6; 8; 9 and 10 mm for flare shapes F and E. Pressure plate 90° for flare shapes D and E.
Application:
For standard double flares (DIN 74234) on brake lines and coolant lines etc., for hydraulics and pneumatics. For seamless drawn steel pipes, as well as double-walled rolled pipes (Bundy pipes).
Suitable for:
Flares D-E-F to DIN 74234.