Plastic pipe shears, for ⌀ to: 63mm

Article no.: 819700 63
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
103 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 63 mm
Type of product Scissors

Identification numbers & Classifications

Article number 819700 63
EAN / GTIN 4045197237552
Manufacturer number 819700 63

Description

Version:

Shears for easy cutting of plastic pipes. Broad pipe support for square cuts. Exchangeable, specially hardened blades.
Blade supported on both sides, with ratchet advance.

Application:

For cutting off PE, PP, VPE, PB, and PVDF pipes. (Limited capability where pipe walls are very thin). Particularly suitable as preparation for socket welding. Plastic pipe cutter for easy cutting.

Note:

For hose shears see No. 769940, 769960 and 769980.