Forstner bit, Drill ⌀: 35mm

Article no.: 795150 35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
166 pieces in stock 166 pieces available in 3-4 working days

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

35 mm
Overall length 90 mm
Shank dimension 10×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification & Classification

Article number 795150 35
EAN / GTIN 9002696009450
Manufacturer number 031003500
Manufacturer Johann Eberhard GmbH, Johann-Eberhard-Platz 1, 8503 SANKT JOSEF, Austria, www.fisch-tools.com

Description

Version:

Two-edged with cylindrical shank.
Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart