Hose shears

Article no.: 769960
plus VAT at the current rate Prices plus delivery costs
on request
In stock
398 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 28 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769960
EAN / GTIN 4033119000773
Manufacturer number 5504

Description

Version:

Sturdy hose shears for clean cutting. Broad Vee pad for hoses or plastic pipes. Exchangeable, specially hardened blades. The shears are spring loaded when opening and can be locked.
Handles with plastic coating and slip protection. Sturdy zinc die-cast pad for the hose.

Application:

Clean cutting without crushing due to the Vee-shaped cutter. Ideal for cutting hoses and also for some plastic pipes.

Note:

For plastic pipe shears see No. 819670; 819681; 819700.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart