Hole snips Stainless steel (INOX), left-hand cutting, overall length: 250mm

Article no.: 761100 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Length cutter 42 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 761100 250
EAN / GTIN 4010220000878
Manufacturer number D207-250L-H

Description

Version:

Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

For curved cutting and short straight cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart