Engineer’s hammer with 3-component handle, Weight without handle: 500g

Article no.: 750530 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
391 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 500 g
Handle length 320 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750530 500
EAN / GTIN 4045197975171
Manufacturer number 750530 500

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With virtually unbreakable glass fibre handle.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Engineer’s hammer with 3-component handle, Weight without handle: 500g

Engineer’s hammer with 3-component handle, Weight without handle: 500g

on request
In stock
391 pieces in stock
US $ 32.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,637 pieces in stock
US $ 29.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,532 pieces in stock
US $ 16.51
plus VAT at the current rate Prices plus delivery costs
Weight without handle 500 g 500 g 500 g
Handle length 320 mm 320 mm 320 mm
Type of product Hammer Hammer Hammer