Stone chisel taper 400 mm

Article no.: 742600 400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Product details

Technical Data

overall length 400 mm
Shank ⌀ 18 mm
Type of product Chisels

Identification numbers & Classifications

Article number 742600 400
EAN / GTIN 4049002024528
Manufacturer number R330 400 19

Description

Version:

Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 7256 (pointed)
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, gold dip painted.