Wire rope cutter 190 mm

Article no.: 731500 190
plus VAT at the current rate Prices plus delivery costs
on request
In stock
698 pieces in stock

Product details

Technical Data

overall length 190 mm
for wire ropes/round mild steel bar ⌀ 8 mm
for wire ropes (maximum 1600 N/mm2) ⌀ 5 mm
for round steel bar (maximum 1200 N/mm2) ⌀ 4 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 731500 190
EAN / GTIN 4045197293404

Description

Version:

Sturdy design, drop-forged from solid steel. With screw joint and opening spring. Cutter edge hardness 64 HRC. Handles with light PVC coating.

Application:

For cutting wire ropes, multi-core cables etc.

Material:

Chrome vanadium special steel, oil-hardened.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart