This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cable cutter with compound action 45 mm

Article no.: 731090 45

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for cable ⌀ 45 mm
Cutting capacity multi-core cable up to 400 mm2
overall length 290 mm
Manufacturer's designation KT45R
Handle Plastic covering
Operation mechanical, single-handed, ratchet principle
Type of product Scissors

Identification numbers & Classifications

Article number 731090 45
Manufacturer number 9202040000

Description

Version:

Cutter head with sickle shaped blade and compound action (one handed operation). Double blades ensure square cut.

Application:

For clean cutting of aluminium and copper cables (even flex cables). Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors.

Material:

Special steel blade, coated sheet metal handles.

Note:

On single-core cables the cutting force is around 30 % less.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart