Automatic cable tie gun for stainless steel cable ties, Type: MK9SST

Article no.: 729960 MK9SST
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MK9SST
for cable ties up to width 16 mm
for cable ties up to thickness 0.5 mm
Weight 600 g
Type of product Cable tie gun

Identification numbers & Classifications

Article number 729960 MK9SST
EAN / GTIN 4031026103747
Manufacturer number 110-95000

Description

Application:

Pre-set tightening and flush cut-off of cable ties in a single operation. Adjustable tensile force. The cable ties are cut cleanly with no sharp edges. The cut strip is retained within the gun.
For stainless steel cable ties.

Optional extras:

Cable tie No. 083710.
Spare blade No. 729961.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart