{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 210 mm | |
for conductor cross-section | 0.14 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729410 6 | |
Manufacturer number | 729410 6 |