Wire stripping tool 16 mm2

Article no.: 728626 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
141 pieces in stock

Product details

Technical Data

Manufacturer's type designation 6-162
overall length 172 mm
for conductor cross-section 6 mm2 - 16 mm2
for conductor cross section AWG 10-6
Material glass-fibre-reinforced plastic
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728626 16
EAN / GTIN 4011391200906

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation.
With multi-component grip.

Spare part:

Spare blade available under No. 728712.