{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 140 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 10 mm | |
Jaw length | 30 mm | |
Type of jaws | smooth | |
Handle | 2-component grip | |
Material | CNC-machined ball bearing steel | |
with return spring | yes | |
Type of product | Flat-nose pliers |
Article number | 727105 140 | |
EAN / GTIN | 4045197673084 | |
Manufacturer number | 727105 140 |