{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Type of jaws | inner face roughened | |
Jaw design | Snipe-nosed, curved | |
Standard | DIN ISO 5745 | |
Handle | Multi-component covering | |
Material | Chrome vanadium electro-steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Pipe grip pliers |
Article number | 716700 200 | |
EAN / GTIN | 4003773043669 | |
Manufacturer number | 38 25 200 |