{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Inner ring, straight | |
Standard | DIN 5256 C | |
for internal circlip ⌀ | 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm | |
Tip ⌀ | 1.25; 1.8; 2.25; 3.2; mm | |
maximum overall length | 140; 180; 225; 320 mm | |
Type of product | Circlip Pliers |
Article number | 700132 4 | |
EAN / GTIN | 4045197524850 | |
Manufacturer number | 700132 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision circlip pliers set, 4 pieces for internal circlips 4
on request
In stock
63 pieces in stock
US $ 144.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
142 pieces in stock
US $ 120.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of pliers | 4 | 4 |
maximum overall length | 140; 180; 225; 320 mm | 135; 180; 225; 320 mm |
Standard | DIN 5256 C | DIN 5256 C |
Tip ⌀ | 1.25; 1.8; 2.25; 3.2; mm | 1,3; 1,8; 2,3; 3,2 mm |
Use of circlip pliers | Inner ring, straight | Inner ring, straight |
for internal circlip ⌀ | 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm | 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm |
Type of product | Circlip Pliers | Circlip Pliers |