Socket set 1/2 inch 32 pieces, Number of pieces: 32

Article no.: 685550 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
Version with socket
Weight 6.6 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 685550 32
EAN / GTIN 2050001944498
Manufacturer number 685550 32

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Supplied with:

Bi-hexagon sockets: 1 pc. each No. 642129 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Hexagon screwdriver bits: 1 pc. each No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extension: 1 pc. each No. 641029 size 75; 125; 250
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Lid inlay: 1 pc. No. 693352
Storage in: L-BOXX® No. 693330 size 102

Note:

Supplied with tools sorted in L-BOXX®.
The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No. 693370 size 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart